Better Tree Programming Robot TEC Cubic

Sebelum PPN:
Rp9.899.900
Spesifikasi
Dedicated softwareScratchPi
Main MaterialABS, PC, etc.
Use battery16340 Lithium-Ion Rechargeable Battery 3.7 V 2 pieces (700 mAh, battery and capacity are rough estimates.) battery is sold separately.
Wireless Communication MethodBluetooth 2.0
Package Size (mm)310x203x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content : Mechanical Block, Control Block, Ultrasonic Sensor, RGB LED, IR Transceiver, Sound Sensor, Line Tracer, DC Motor Controller, DC Motor, Remote Control, charger, Operation Manual, Rotary Mount, Line Trace Mount, Warranty, Separator, Tires x 2, MiniUSB Cable x 6, USB Cable for Charging, MicroUSB Cable, USB Cable
Feature
TEC Cubic is a block where you can learn programming.
You can enjoy making things by freely combining electronic blocks and mechanical blocks (blocks).
ScratchPi (Visual Programming) is a great tool for STEAM education.

Ulasan Produk

Tidak ada ulasan