AS ONE Program Function With Economy Electric Furnace Window

Sebelum PPN:
Rp41.999.900
Spesifikasi
Temperature Setting Resolution (°C)1
Safety MechanismSensor Abnormality Detection, Excess Temperature Rise Prevention Relay, Overcurrent Fuse
Power Cord Length (m)2 (2P Plug)
External Dimension (mm)210x260x290
Temperature Settings Range (°C)100 to 900
Program Function16 steps, 4 patterns
Heater Power (W)500
Inner Capacity (L)0.7
Inner Size Furnace (mm)90x110x70
MaterialExterior
Package Size (mm)250x320x330
Power Supply (V AC)100 (at 50/60Hz)
SensorK-type thermocouple
Temperature Control MethodPID Control
Time Configuration Resolution (minute)1
TimerON/OFF/SV Timer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A compact, personal, general-purpose electric furnace that is easy to handle.
The maximum temperature rise time is approximately 30 minutes.
Temperature setting and furnace temperature can be checked by digital display.
The inside can be easily observed from the front glass window.

Ulasan Produk

Tidak ada ulasan