AS ONE Program Electric Furnace

Sebelum PPN:
Rp63.999.900 - Rp79.999.900
Spesifikasi
Power Cord Length (m)2 (3P plug)
Power Supply (50/60Hz) (VAC)100
Temperature Settings Range (°C)100 to 1000
ExteriorSteel coating
InteriorCeramic fiber
Program Function16 steps, 8 patterns
Safety deviceIndependent excessive rise prevention function, overcurrent breaker, burnout mechanism (heater is OFF when sensor is disconnected)
SensorK thermocouplex2
Setting Unit (°C/minute)Temperature/1, Time/1
Time of Arrival of Highest Temperature (minute)Approximately 45
Timer FunctionAuto-start, auto-stop, SV start, ON/OFF timer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Temperature rising speed is fast at max.
temperature of 1,000°C, and possible to used widely for material testing / heat treatment etc.
Addition to automatic independent overtemperature prevention device, it is with completely independent overtemperature prevention device that any temperature setting is possible.

Ulasan Produk

Tidak ada ulasan