Yamamoto Pressure Type Level

Sebelum PPN:
Rp57.999.900
Spesifikasi
Power Supply AC/DC (V)20 to 250
Current Output (mA)DC4 to 20
ConnectionsR 3/4 screws
MaterialSUS316L
Package Size (mm)510x260x280
Power Consumption (V/A)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
High performance with linearity accuracy ± 0.5% F.S.
Sensor that is not affected by changes in liquid properties (excluding changes in specific gravity).
Zero span adjustment is possible by one-touch push button.

Ulasan Produk

Tidak ada ulasan