HodakaTest Pressure Switch

Sebelum PPN:
Rp7.299.900
Spesifikasi
Connection Port Size (mm)6
Allowable Ambient Temperature (°C)+5 to +40
Connection Port SizeInlet/5, Exit/1 (connection to manometer)
Maximum Allowable Error (hPa)750
Switching MethodRotary type
Package Size (mm)105x115x85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measuring of positive pressure, negative pressure, differential pressure is possible.
Possible to used for differential pressure management of clean rooms.
Magnet on back equipped.
<Pressure Switching Device (HT-1100) > Possible to measure pressure up to 5 locations by combinations.

Ulasan Produk

Tidak ada ulasan