NTG Pressure Regulator

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)Decompression valve/35x32x80, Cartridge/(CO2, He) 40x134, (N2) 40x130
Connection ShapeOutlet side/Rp1/8 female screw, Cartridge connection side/5/8-18UNF female screw
Filling Gas Amount (Cartridge) (L(g))CO2/40 (74), He/15 (2.5), N2/15.9 (18.5)
Operating Temperature for Decompression Valve (°C)0 to 40
Table Mounting Width (When Metal Fitting For Fixing Is In Use) (mm)Max. 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provided with palm-sized small container to fill high-pressure gas.
Suitable for small amount of gas displacement test and use in place where piping does not reach out or high-pressure gas tank can not carried in.

Ulasan Produk

Tidak ada ulasan