AS ONE Pressure Indicator for High Corrosion Resistance

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Assembly, Test EnvironmentClean room class 10,000
MaterialLiquid junction/PTFE (fluororesin), Case, cover/PP (polypropylene), Transparent plate/PC (polycarbonate), Inner device/yellow copper
Operating Temperature Range (°C)5 to 40
Accuracy (F.S.)0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provided with fluorine resin wetted part suitable for almost corroded fluid and high-purity fluid.
Generates no oxidized material.
Supplied with closed PP resin case allowing operation under adverse conditions.

Ulasan Produk

Tidak ada ulasan