AS ONE Power Homogenizer Portable

Sebelum PPN:
Rp17.999.900
Spesifikasi
Power Cord Length (m)1.8 (3P plug)
Rotation Speed (rpm)Up to 20000
Motor DC (V/W)12/40
MaterialSpindle/aluminum
Package Size (mm)255x285x175
Power Supply (V AC)100 (with transformer) (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By a 1.
5*ml* sampling tube, homogenize is made simply.
Two kinds of cone type and 4th page cut type to (with a tip tooth) spindles are attached.

Ulasan Produk

Tidak ada ulasan