AS ONE Portable Waterproof Dissolved Oxygen Meter

Sebelum PPN:
Rp20.999.900
Spesifikasi
Item to be MeasuredDissolved oxygen, saturated oxygen concentration, temperature
Measurement RangeDissolved oxygen/0 - 20.00mg/L (ppm), Saturated oxygen concentration/0 - 200.0%, Temperature/0 - 45°C
Power SupplyAA battery (1.5V)x2 (included for testing)
AccessoriesDO electrode DO-500x1 volume, Membrane cap DO-503x3 pieces, Electrode inner solution (30mL)x1, Cathode abrasive paperx2
Accuracy (mg/L)±0.30
Size Body (mm)Body/65x120x31
Package Size (mm)355x270x75
WaterproofIP57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Provided with large and eye-friendly LCD display with illumination of blue backlight.
Equipped with auto power-off to (10 min.
/20 min.
) and backlight display time setting functions to (1 min.
/3 min.
/6 min.
)
Supplied in the convenient carrying case.

Ulasan Produk

Tidak ada ulasan