OPTEX Portable Transparency Sensor

Sebelum PPN:
Rp29.999.900 - Rp34.999.900
Spesifikasi
Power Supply9V alkaline dry cell (6LR61)x1 piece (included for test)
Measuring MethodTransmitted light method (near infrared absorption photometry)
Measurement range (cm)2.0 - 100
Repeatability Accuracy±5%FS (measurement water temperature 20°C)
Resolution (cm)0.1
Size Converter/Detector (mm)44x42x160/30x116
FunctionMemory, auto power OFF
MaterialConverter/ABS resin (antibacterial), PMMA (acrylic), Detector/stainless steel (SUS316L), Rubber cover for protection/Silicone
Protective StructureConverter/watertight type (IP67), Detector/underwater type, water depth within 2m (IP68)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Possible to measure by simply soaking in water directly.
Measurement can be in any time of day or night or weather.

Ulasan Produk

Tidak ada ulasan