King Jim Portable Translator Special Case And Hand Strap

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
InterfaceUSB 2.0 (MicroB Type) Used as charging terminal, external microphone input, external audio output (3.5 mm 4 Pole Audio Jack)
Power SupplyLithium Ion Polymers
Size (mm)59x18x109
ComprisesBody, USB cable charger, Quick Start Guide (with warranty), pin for removing the SIM card slot, Data Communication Activation Guide.
AudioIntegrated speakers/noise-canceling microphone
Communication TypeSIM card slot (nanoSIM), wireless LAN/IEEE 802.11 b/g/n (2.4 GHz band), Bluetooth 4.2
Continuous Operation Time (hour)30
Continuous Standby Time (hour)110
Expiration Date Of Mobile Data Communication2 years However, it will end when Data capacity is exceeded (HYP 10 - G1/G3).
Languages SupportedOnline Translation/155 Languages, Offline Translation/17 Languages
Package Size (mm)100x25x150
Screen (inch)Color 2.4 (240x320 Dots) Touch Input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan