King Jim Portable Translator (Alat Penerjemah)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Spesifikasi
InterfaceUSB 2.0 (MicroB Type) Used as charging terminal, external microphone input, external audio output (3.5 mm 4 Pole Audio Jack)
Power SupplyLithium Ion Polymers
Size (mm)59x18x109
ComprisesBody, USB cable charger, Quick Start Guide (with warranty), pin for removing the SIM card slot, Data Communication Activation Guide.
AudioIntegrated speakers/noise-canceling microphone
Communication TypeSIM card slot (nanoSIM), wireless LAN/IEEE 802.11 b/g/n (2.4 GHz band), Bluetooth 4.2
Continuous Operation Time (hour)30
Continuous Standby Time (hour)110
Expiration Date Of Mobile Data Communication2 years However, it will end when Data capacity is exceeded (HYP 10 - G1/G3).
Languages SupportedOnline Translation/155 Languages, Offline Translation/17 Languages
Package Size (mm)97x46x150
Screen (inch)Color 2.4 (240x320 Dots) Touch Input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
In addition to online translation (155 languages), offline translation (17 languages) is also available when there is no signal.
You can select the translation language instantly with the voice command function.
Globally compatible SIM cards are available for roaming in 178 countries and regions worldwide (as of November 2019).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait