THERMOPORT Portable Thermometer With Calibration Certificate

Sebelum PPN:
Rp10.999.900
Spesifikasi
Measurement Range (°C)99.9 to + 1300
Waterproof PerformanceJIS C 0920 -2003 body/Protective grade 6
Power SupplyAAA size Alkali batteryx2 pieces
Size (mm)54x40x172
Measurement Sampling (s)1
FunctionDisplay fixed (hold), MAX/MIN memory auto power off (30 minutes), deviation value display, calibration
AccessoriesNeck strap, body vinyl case; Calibration certificates
Accuracy±(0.1% rdg + 0.3)°C (-99.9 to + 199.9°C), ±(0.2% rdg + 1.0)°C (200 to 1300°C)
Package Size (mm)265x370x120
Resolution (°C)0.1 (-99.9 to + 199.9) , 1 (200 to 1300)
SensorK class thermocouple/T class thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan