THERMOPORT Portable Thermometer

Sebelum PPN:
Rp6.899.900
Spesifikasi
Measurement Range (°C)-99.9 to +1300
Waterproof PerformanceJIS C0920-2003 body/protection grade 6
Power SupplyAAA alkali dry cellx2 pieces
Size (mm)54x40x172
Measurement Sampling (s)1
FunctionHold, MAX/MIN, auto-off (30 minutes)
AccessoriesNeck strap, body vinyl case
Accuracy±(0.1%rdg + 0.3)°C (-99.9 to +199.9°C), ±(0.2%rdg + 1.0)°C (200 - 1300°C)
Package Size (mm)280x125x65
Resolution (°C)0.1 (-99.9 to +199.9), 1 (200 - 1300)
SensorK thermocouple/T thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provided with temperature compensation sensor embedded in connection between sensor plug and body connector to rapidly correct errors caused by temperature difference in connection.
Equipped with calibration functions to correct instrumental errors at one temperature point.

Ulasan Produk

Tidak ada ulasan