AS ONE Thermal Cycler Portable (Mesin PCR)

Sebelum PPN:
Rp87.999.900
Spesifikasi
Sample Capacity (ml)32x0.2 PCR Tubes or 8x0.2 PCR Tubesx4
Size (mm)267x190x115
AccessoriesTouchpen
Block MaterialAluminium
Gradient Temperature Settings Range (°C)30 to 100
Gradient Temperature Width (°C)1 to 30
Lid Operating Temperature Range (°C)30 to 110 or OFF
Memory Capacity (Max.)30 segments 100 cycles
Number Of Programs Saved10000
Package Size (mm)345x270x210
Power Consumption (W)200
Power Supply (V AC)100 (at 50/60Hz)
Temperature Adjustment Accuracy (°C)'± 0.3 at 55°C
Temperature Display Precision (°C)± 0.1
Temperature Range (°C)4 to 100
Temperature Rise/Cooling Speed (°C/s)Temperature Rise 5 (Max.), Temperature Fall 4 (Max.)
Temperature Uniformity (°C)'< 0.3 at 55°C
View (inch)5 color LCD (touch panel system)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a compact, lightweight product that realizes accurate and fast temperature control.
Uses a 5-inch color touch panel for intuitive operation.
Equipped with a gradient function that can set a temperature gradient with a maximum temperature range of 30 °C, the PCR reaction conditions can be optimized efficiently.
Perfect for personal use!

Ulasan Produk

Tidak ada ulasan