Rocker Pump Suction Portable Lafil (Pompa Hisap)

Sebelum PPN:
Rp29.999.900
Spesifikasi
Size (mm)265x130x210
Set Contentpumps Body, Single Channel Adapter, 8-Channel Adapter, Handle, 1000 mLPP Bottle, Cap with Tube Connector, PTFE Syringe Filter, Silicon Tube
Attained Pressure (kPa)48
Hose Connector Outer Diameter (mm)6
Maximum Flow Rate (mL/s)9
Package Size (mm)240x305x255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is compact size, you can work in a safety cabinet or clean bench.
It can also be filtered by sucking the cleaning liquid from a petri dish or microplate, removing the supernatant after centrifugation, or using a filter unit.
Comes with a single-channel, 8-channel chip adapter with a chip ejector that allows you to easily remove the chip with a button.
When the pressure reaches a certain level, the operation stops.
When the pressure rises, the operation resumes.

Ulasan Produk

Tidak ada ulasan