NEW COSMOS Sensor Bau Portabel (Pendeteksi Bau Genggam)

Sebelum PPN:
Rp74.999.900
Spesifikasi
Measurement Range(Level display) 0 to 2000, (Odor index display) 0 to (40) [Up to the value equivalent to 2000 on the level display]
Memory (data)(Monitoring mode) Maximum 8188 data, (Batch mode) Maximum 4095 data
Measurement TargetVarious aromas and odor components
Power Supply4 AA alkaline batteries, included AC adapter (AC100-240V)
Size (mm)84×275×40 (excluding protrusions)
Sampling SystemAutomatic suction type using a micro air pump
Analog Output(When displaying level) DC0-200mV for 0000-2000 (0.1mV for display 1), (When displaying odor index) DC0-200mV for 00-40 (5mV for display 1)
Continuous Use Time (hour)When using alkaline batteries: Approximately 8 hours (at normal temperature and humidity)
Digital outputRS-232C display value is output as is (ASCll code)
Display MethodLCD digital display (64 x 128 dot matrix) (measurement value, measurement mode, operating status, battery level, data memory number, sensor output bar graph meter, communication channel contents, etc.)
External Output TerminalAnalog output and digital input/output are both DIN connectors
Humidity Range (%RH)10 to 80% RH (no condensation); maximum 70% RH or less (stored in carrying case, no condensation)
Measurement ModeMonitoring mode, batch mode
Measurement PrincipleHighly sensitive indium oxide hot-wire sintered semiconductor sensor
Operating Temperature (°C)0 to 40
Part Number177-2573
ReproducibilityMeasurement value ±5% ±1 digit (level display, under the same conditions)
Response Time (s)Within 20 (90% response, with calibration odor)
Storage Temperature (°C)-10 to 50
Suction Flow Rate (ml/minute)400±150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with sensor with excellent reproducibility which hard to react to non-smell gas.
By displaying the max.
value of measurement at all times, it is useful to measure strength of smell that varies.
Possible to saved data to PC by dedicated software (sold separately)

Ulasan Produk

Tidak ada ulasan