TEC Portable Microscope

Sebelum PPN:
Rp8.699.900
Spesifikasi
ResolutionPhoto/4032x3024 Pixel (Maximum), Video/640x480 Pixel (Maximum)
Power SupplyRechargeable battery (included), AC adapter (included)
Size (mm)103x28x130
Battery Use Hour (minute)90
Image Sensor5.0 Mega-pixel COMS sensor
Liquid Crystal (inch)3
AccessoriesVideo Cable (composite), USB cable, USB cable for power supply, USB charger, Batteryx1 piece, Strap, Cleaning cloth, Porch, Stand
Light SourceLED lightx8 pieces
Magnification (x)Optical/250 (Maximum), Digital/4 (Maximum)
Package Size (mm)330x60x145
Recording MethodMicro SD card (SDHC) 32GB (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Capable of storing videos and photos in micro SD card (sold separately)
Allows image capturing in handheld mode in addition to fixed mode using the accessory stand.

Ulasan Produk

Tidak ada ulasan