Mettler Toledo Portable Dissolved Oxygen Meter Standard Type

Sebelum PPN:
Rp40.999.900
Spesifikasi
Power SupplyAA batteryx4 (included for test)
Size (mm)222x70x35
Body Accuracy± 0.5%
Measurement Range (mg/L)Body/0.00 - 99.9, Attached electrode/0 - 20
AccessoriesElectrode, Electrode clip, Inspection certificate, Standards conformance certificate
Body Resolution0.01mg/L
Dustproof, WaterproofIP67
Equipped Electrode Size (mm)120x12
Number Of Memory Points200
Package Size (mm)215x385x255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Complies with IP67 water- and dust-proof requirements for use in manufacturing site and outdoor.
Equipped with dial T-Pad for easy operation.
Available with field kit with waterproof case for easy carrying.

Ulasan Produk

Tidak ada ulasan