NEMOTO Portable Carbon Monoxide Detector Alarm

Sebelum PPN:
Rp12.999.900
Spesifikasi
Power SupplyAAA size batteryx1 piece (test attachment)
Size (mm)80x38x22
Measurement Principleconstant potential electrolysis
Detection Range (ppm)0 to 300
Waterproof Dust-ProofIP67
Accuracy Of Indication10% of full scale ±(time of calibration)
Alarm Settings (ppm)1 stage eye/50 , 2 stages eye/150 , integrating alarm/150
Alarm SystemHigh-volume buzzer, LED alarm lamp
Display MethodLCD display (battery remaining quantity), Digital display (3 digits)
Package Size (mm)122x73x50
Response Time 90% (s)'20 or less at 20°C and 60% RH
Usage Time (hour)4000 (at Continuous No-alarm Condition 20°C)
Vapor MethodDiffuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan