OHAUS Portable Balance Scout Series

Sebelum PPN:
Rp16.999.900 - Rp23.999.900
Spesifikasi
Power SupplyAC adapter (standard accessories) or AA battery 4 pieces (optional)
Display unitFull color VGA touch panel
Battery Life (hour)7 (when using alkaline battery)
Communication OutputRS232, USB host, USB device, Ethernet (optional)
Measuring ModeWeight, Number of pieces, %, Check, Animal, Total, Density measurement, Display value hold, Mole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a full-color touch panel for outstanding operability Fast and stable (1 ~ 1.
5 seconds) for dramatic productivity gains Uses a structure that can withstand up to 10 times the hailage Various metering applications and interfaces 0.
001 g model is equipped with windshield as standard.
Calibration weights are standard for models with weights up to 620 g.
Weight, quantity measurement,% measurement and check, and display value hold function are standard equipment.

Ulasan Produk

Tidak ada ulasan