Excel Scientific Porous Film Seal AeraSeal

Sebelum PPN:
Rp3.499.900 - Rp4.799.900
Spesifikasi
Size (mm)82.6x142.9
MaterialHydrophobic rayon/medical grade adhesive
Temperature Range (°C)- 20 to + 80
Package Size (mm)160x90x30
Thickness (µm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Because of its porous structure, it permeates gas, air, and CO2, which are necessary for the growth of cells and bacteria.
Can easily make holes with a pipette.

Ulasan Produk

Tidak ada ulasan