Sebelum PPN:
Rp5.299.900
Spesifikasi
Size (mm)77x125
Air Vent (inch)1/8, Male NPT
Connection (inch)Inlet and outlet 1/4 male NPT
Pressure Resistance (MPa)Positive Pressure at Room Temperature/0.49 (Liquid), up to 0.20 (Gas), Reversed Left/up to 0.20
MaterialPP (Polypropylene)
Maximum Differential Pressure (MPa)0.2
Used Temperature (°C)60 or less (in case of warm water, continuous use)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Because wetted area is already washed with pure water, these products help start production of ultrapure water quickly.
Filter made of melt-blown nonwoven fabric allows little outflow.

Ulasan Produk

Tidak ada ulasan