AS ONE Polyimide Laminate

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)360x360x0.75
Tensile Strength (MPa)170
Bending Strength (MPa)120
Package Size (mm)400x400x30
Heat Resistance Temperature (°C)Continuous 200/Short-term 400
Surface Resistance (ohm)1x10 ^ 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a laminate made by laminating and thermocompression bonding a polyimide film whose surface is activated by plasma treatment.
Has excellent heat resistance as it is adhesive-less.

Ulasan Produk

Tidak ada ulasan