Sato Keiryoki Mfg Pocket-type pH Meter Calibration Certificate

Sebelum PPN:
Rp5.699.900 - Rp6.499.900
Spesifikasi
Size (mm)150x36x25
Batteries4 LR 44 button batteries (included for testing)
Internal LiquidKCl (unsupplemented)
Battery Life (hour)200 (Continuous use)
MaterialIndicator/ABS resin, Sensor electrode
Measurement ItemspH,°C
Operating Environmental Conditions0 to 50°C, 80% rh or less (no condensation)
SensorspH/glass electrode, temperature/thermistor
Temperature Measurement Range (°C)0.0 to 50.0
WaterproofIPX4 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan