Fischer Instruments Pocketable Small Film Thickness Meter Integrated Probe Type Bluetooth Connection (Alat ukur ketebalan)

Sebelum PPN:
Rp71.999.900
Spesifikasi
Power SupplyAA size batteryx2 pieces (test attachment)
Measuring MethodElectromagnetic type, eddy current type
Main Unit Size (mm)64x30x85
Measurement Accuracy Electromagnetic (µm)±0.25 or less (0 to 50), ±0.5% or less (50 to 2000)
AccessoriesStandard plate, body cover, storage case
Measurement Accuracy Eddy Current System (µm)±0.5 or less (0 to 100), ±0.5% or less (100 to 2000)
Measurement Method Automatic switching between electromagnetic type and eddy current type
Measurement ObjectsNon-magnetic film/magnetic metal base, insulation film/non-magnetic metal base
Measurement Value Records10000
Measuring Range (µm)0 to 2000
PC ConnectionBluetooth communication
Package Size (mm)230x245x70
Probe Cable Length (mm)800 (Integrated type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Both electromagnetic and eddy current (automatic switching) type.
The eddy current method is suitable for measuring non-magnetic coatings on non-magnetic metals (such as aluminum, copper, stainless steel insulation coatings, paints, etc.
).

Ulasan Produk

Tidak ada ulasan