NETSUKEN Platinum Digital Thermometer Main Unit With Calibration Certificate

Sebelum PPN:
Rp6.899.900
Spesifikasi
Sensor Code Length (m)1
Power SupplyAA size batteryx2 pieces (test attachment)
Size (mm)65x25x155
Body Measurement Accuracy (°C)50 to + 200/±0.3, Other/±0.8
Input SensorPt 1000 class A
Body Instruction Temperature Range (°C)100 to + 400
AccessoriesCalibration certificates
Functionsclock Memory (99), HOLD, MAX/MIN, keylock, auto power off, external data output
MaterialABS Plastic (antibacterial)
Package Size (mm)260x365x120
Resolution (°C)0.1
WaterproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan