AS ONE Unit Utama Termometer Digital Platinum

Sebelum PPN:
Rp7.599.900
Spesifikasi
Measurement Range (°C)200 to + 500
Power SupplyAAA size batteryx4 pieces (test attachment)
Size (mm)83x160x38
Measurement Accuracy (°C)±(0.05% rdg + 0.2)
Temperature and Humidity Used (°C/%RH)0 to 50/70 or less
AccessoriesHolster case
Accessory FeaturesMAX/MIN, average, data hold
Package Size (mm)190x90x5
Resolution (°C)0.1
Sampling Rate (time/s)1
Storage Temperature (°C)20 to + 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A high-precision digital thermometer with platinum resistance thermometer (Pt 100 Ω) sensor input.
- Equipped with data hold function to fix measurement data.
- It has a MAX/MIN hold function that fixes the maximum/minimum temperature at the time of measurement.
- Since the display has a backlight function, it is suitable for measurement in dark places.

Ulasan Produk

Tidak ada ulasan