AS ONE Plate Centrifuge

Sebelum PPN:
Rp20.999.900
Spesifikasi
Size (mm)290x360x140
Highest Rotation Speed (rpm)2200
Centrifugal Force (G)480
Correspondence Plate96 hole PCR plate (for both with and without skirt), ELISA plate, Other various SBS standard plate
AccessoriesAC adapter, Adapter for PCR plate
Package Size (mm)400x165x280
Power Supply (V AC)100 (at 50/60Hz)
Timer (minute)0 - 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
centrifuge for spinning down plates.
swing type rotor makes it easy to mount plates.
It is useful to handle many samples.
It is possible to use various plates conforming to SBS standard.
Provided with timer that can be set to 10minutes at longest to always use centrifuge under optimum conditions.

Ulasan Produk

Tidak ada ulasan