AS ONE Planar pH Meter

Sebelum PPN:
Rp5.899.900
Spesifikasi
Measurement RangepH/0 -14.0, Temperature/0 to 50°C, ORP/0 to 1000 mV
ResolutionpH/±0.01 pH, Temperature/0.1°C, ORP/1 mV
Power SupplyAAA size batteryx4 pieces (test attachment)
Size (mm)40x178
Dustproof WaterproofIP67
Featuresbacklight, hold, auto power off (8 minutes), low battery display
AccessoriesStandard solution/pH 4, pH 7, kcl3 mol
Calibration1 -3 points
Measurement AccuracypH/±0.01 ±1 digit, Temperature/0.5°C, ORP/±0.2% F.S.
Measurement ItempH, Temperature, ORP
Package Size (mm)255x205x50
Temperature Compensation (°C)Automatic Temperature Compensation (0 to 50 )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan