Sato VAC Pirani Vacuum Gauge

Sebelum PPN:
Rp54.999.900 - Rp80.999.900
Spesifikasi
Probe Gage Port Mounting (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Possible to measured from atmospheric pressure.
Display intelligibly with digital and bar graph.
Expanded function, such as communication function and BNC output, can be enriched, and can respond to various uses, such as various control, FA systems, etc.
It is analog type of legible 2 range change.
It is desktop type useful to carry.
Adopted solid state circuit, stable operation is shown also to voltage variation (90 to 110V)

Ulasan Produk

Tidak ada ulasan