AS ONE Pipe Type Booth

Sebelum PPN:
Rp30.999.900 - Rp39.999.900
Spesifikasi
Size (mm)1500x1500x2000
Curtains Thickness (mm)0.3
Main Body MaterialFrame / Conductive ABS Plastic coated steel pipe, joint / hot rolled steel sheet metal joint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it uses a conductive pipe, it has a structure that does not generate static electricity easily.
Effective dust collection can be achieved by combining with a dust collector.

Ulasan Produk

Tidak ada ulasan