AS ONE Sikat Pipa Bulu PBT dengan Lubang

Sebelum PPN:
Rp399.900 - Rp419.900
Spesifikasi
MaterialBrush/PBT, Wire/SUS304, Grip/PP
Heat Resistance Temperature (°C)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- It has excellent durability with almost no loss of hair on the wire.
- The PBT bristle material has chemical resistance and is excellent in acid resistance and organic solvent.
- The core material is rust resistant SUS 304.
- We have a lineup for various pipe diameters.
- Available in 5 colors and suitable for HACCP.

Ulasan Produk

Tidak ada ulasan