Takasago Electric Micropump Piezoelectric Internal Driver

Sebelum PPN:
Rp7.099.900
Spesifikasi
Size (mm)25x25x8.2
Input And Output PipeSDMP302D/0.6-1.2-L2.5mm, SDMP306D/1.3-2.1-L3.5mm
Input Power (VDC)5, ±5%
Operating Temperature (°C)5 to 50
Power Consumption (mW) Standby/5, Drive/120
Pump Type Piezoelectric diaphragm type
Standard Pump Pressure (kPa)40
Suction Load Pressure (kPa)-1.0
Wetted MaterialResin part/COC (cyclic olefin, copolymer), Rubber part/EPDM (ethylene propylene rubber)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Ensures a low noise level and power consumption.
Provided with a built-in driver allowing for discharge when connected to the power source, or driven by batteries.
Allows for self-priming, requiring no priming water.
No metal is used for wetted parts.

Ulasan Produk

Tidak ada ulasan