Pico Technology PicoScope 3000 Series PC Oscilloscope

Sebelum PPN:
Rp25.999.900
Spesifikasi
Power Supplypowering from USB port
Size (mm)190x170x40
Buffer Memory (MS)64
Built-In Arbitrary Waveform Generation Functionsine wave, rectangular wave, triangular wave, DC, ramp waveform, sinc function, Gaussian function, sine half wave
Frequency band (MHz)50
Input Impedance (MΩ)1
AccessoriesPassive Probex2 pieces, USB Cable, Quick Start Guide, Software, Reference CD
Input range± 20 mV to ± 20 V (Full Scale 10 Range)
Maximum Vertical Axis Sensitivity (V/div)4
Minimum Vertical Axis Sensitivity (mV/div)4
Number of ChannelsAnalog 2
Output (Function Generator) (MHz)AWG 1
Package Size (mm)500x500x300
Sampling Rate (GS/s)1
Vertical Resolution (bit)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The small, USB-connected PicoScope 3000 D is a fully portable test system.
It can be connected to a laptop PC, so it can be used in many places.
It comes standard with a number of advanced features such as calculation channels, statistics, spectrum analysis and automatic measurement with a color persistent display mode.

Ulasan Produk

Tidak ada ulasan