AS ONE Phase Contrast Microscope

Sebelum PPN:
Rp81.999.900 - Rp83.999.900
Spesifikasi
Size (mm)Main Unit/ 210x410x415, Stage/ 175x140
ComprisesBody of biological microscope, retardation film, centering telescope and objective lens for retardation (10 x/20 x/40 x/100 x).
Optical SystemInfinity correction
Working Distance (mm)100
Eye Width Adjustment Range (mm)55 to 75
LightingEpi-illumination/Transmission 3W LED
EyepiecePL 10x(Field of View 20)
Lens-Barrel Type30° slant
Lighting Power Supply AC (V)100 to 240
Objective Lens (x)Plan Achromat Phase Difference 10 (N.A. 0.25), 20 (N.A. 0.4), 40 (N.A. 0.65), 100 (oil N.A. 1.25)
Overall Magnification (x)100 to 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It uses light diffraction and interference to visualize clear and colorless specimens by contrast between light and dark.
Suitable for observing living cells.
High resolution CCIS optical system plan achromat objective lens is adopted.
Since the operating system is located at a low position, it can be operated while the table is on the hand.
A stage with excellent chemical resistance and durability.
High brightness optical system EC Plan Acromate lens is adopted!

Ulasan Produk

Tidak ada ulasan