Whatman Dispenser for Test Paper pH (Tempat Kertas Uji)

Sebelum PPN:
Rp2.399.900
Spesifikasi
pH Measurement Region1-11
Width x Length (mm)10x5
TypeTC
Package Size (mm)60x60x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
TC Type:3 different pigments on strip, facilitate quick and correct reaction reading.
CF Type:Cellulose filter paper strip with 4 or 3 different pigments individually stuck by pressure on each support strip made fromplastic.
CS Type:6 or more pigments are applied on each strip and pH value equilanet to each color is filled out (one with narrow range, every pH 0.
2 or 0.
3 untis)
SR Type:Possible to checked easily of pH whole range.

Ulasan Produk

Tidak ada ulasan