Hanna Instruments pH Meter With Calibration Certificate

Sebelum PPN:
Rp6.099.900
Spesifikasi
Measurement Range (pH/°C)0.0 to 14.0/0.0 to 50.0
Resolution (pH/°C)pH/0.1, Temperature/0.1
Temperature Compensationautomatic
Power SupplyCR 2032 Lithium Ion batteryx1 piece (test attachment)
Size (mm)40x160x17
AccessoriesCalibration certificates
AccuracypH/±0.1 pH, Temperature/±0.5°C
Calibrationautomatic two-point calibration
Operating Temperature Range (°C)0 to 50
Package Size (mm)275x370x155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan