AS ONE pH Meter Plastic pH Electrode

Sebelum PPN:
Rp5.799.900
Spesifikasi
Measurement range (pH)0 - 14
Built-In Temperature SensorYes
Electrode TypePlastic pH electrode
Inner Solution3M KCl
Liquid Junction MaterialHDPE
Liquid Junction StructureDouble junction
Measurement Temperature Range (°C)0 - 80
Overall Length (mm)12x120
Package Size (mm)340x110x50
Tip Length (mm)12x120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Provided with non-step arms for easy operation.
Glass with excellent impact resistance has been adopted to provide electrodes that are highly resistant to cracking.
Temperature sensor is installed on tip of electrode to provide rapid temperature stabilization and short overall measurement time (LPE333, LGE213, LSE223 only)
Comparison electrode has silver ion trap for long service life.
Environmentally friendly lead-free glass has been adopted.

Ulasan Produk

Tidak ada ulasan