Hanna Instruments pH Meter Body (Pengukur pH)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Measurement RangepH/0.0 to 13.0 (The display on the main unit is 0.0 to 14.0.), Electrical Conductivity/0 to 6000 μS/cm, TDS/0 to 3000 ppm, Temperature/0.0 to 70.0° C
Power Supply9V Alkali batteryx1 piece (test attachment)
Size (mm)80x36x145
AccessoriesElectrode, Electrode Cleaning Solution (2 servings), Standard Solution pH 7.01, 1413 μS/cm, 1382 ppmx1 Piece Each, Carrying Case
Body ColorBlue
Calibration1 Point (Manual/pH/Conductivity chisel)
Package Size (mm)240x315x95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan