AS ONE Personal Safe Fingerprint Authentication Type (Brankas)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Power SupplyAA size batteryx4 pieces (Sold separately)
External Dimension (mm)350x250x262
Shelf (Tray) Number Of Stages1
Inner size (mm)325x245x230
Anchor HolesBack 2 holes (20 mm) Mounting kit included
Number Of Registrations32 data
MaterialSteel
Package Size (mm)410x315x315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fingerprint authentication (up to 32 fingerprints can be registered) makes it suitable for managing chemicals.
You can also use an emergency PIN number and physical key, so you don't have to worry in case of emergency.
Easy to manage with fingerprint registration!

Ulasan Produk

Tidak ada ulasan