AS ONE Perforated Stainless Steel Truck (Troli Barang)

Sebelum PPN:
Rp15.999.900 - Rp19.999.900
Spesifikasi
Loading Platform Height (mm)130
Caster Diameter (mm)75
Corner BumperElastomer (Gray)
MaterialSUS304
Load Tolerance (kg)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Made entirely of stainless steel (SUS 304), it is suitable for use in factories and laboratories in the semiconductor and electronics fields.
The rear wheel has fixed casters and a stopper, so it can be stepped on and locked.
As the loading platform is punched, it is suitable for use in clean rooms.

Ulasan Produk

Tidak ada ulasan