Sato Keiryoki Mfg Pen-Type Thermo-Hygrometer with Calibration Certificate

Sebelum PPN:
Rp7.799.900
Spesifikasi
Measurement RangeTemperature/-10 to + 50°C , Humidity/5 to 95 %RH
Power SupplyCR 2032 lithium batteryx1 piece (Included for testing)
Size (mm)167x33x15
Sensortemperature/thermistor, humidity/electrostatic capacity hygrometer
Resolution (°C/%RH)Temperature/0.1 , Humidity/0.1
Accuracy'Temperature/± 1.0°C, Humidity/± 5 %RH at 23°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a small and light digital thermo-hygrometer that weighs only 49 g and is a pen type.
A pen type thermo-hygrometer that is small and comes with a hook, so it is convenient to carry in a pocket.
Measuring range is 5 ~ 95% and low humidity can be measured.
Rotating sensor part protective cap to the sensor when it is not in use, and hook is equipped on the body.
It also has an Auto Power Off function (20 minutes).
It is ideal for on-site use for temperature and humidity control.

Ulasan Produk

Tidak ada ulasan