AS ONE PASOLINA Compact Handy Cooler

Sebelum PPN:
Rp43.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100 ± 10%
External Dimensions (mm)290x210x370
Temperature Settings Range (°C)to20 to +30
Cooling Element (mm)66x130
Cooling Pipe Length (m)1
Cooling Power (W)160/190 (at 50/60Hz)
Package Size (mm)370x440x520
Power Consumption (W)228/245 (50/60Hz)
Temperature ControllerWith 2m power cord
TypeImmersion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cooling quickly by attaching coil to the water tank is possible.
Titanium cooling coil is excellent in chemical resistance.
Refrigerator is open type and withstand long life and low noise.

Ulasan Produk

Tidak ada ulasan