AS ONE Overtemperature Protection Device (Pengontrol Suhu)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Alarm DescriptionInternal relay OFF with alarm lamp lighting when rising more than settings temperature (reset is carried out by power switch)
Connection Capacity AC100V (A)15
External Body Dimension (mm)130x145x85
Minimum Display Unit (°C)1
Sensor Cord Length (m)2
Alarm Temperature Setting Range (°C)0 to 400
Package Size (mm)220x240x130
Power Cord Length (m)2 (3P plug)
Power Supply (V AC)100 (at 50/60Hz)
Sensor TypeSilica glass coated (400°C heat resistance)
Setting Accuracy± 0.5%
Settings Temperature Range (°C)0 - 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
If temperature becomes high from preset temperature, even if power supply will be cut automatically and temperature will fall, don't return.

Ulasan Produk

Tidak ada ulasan