YAMATO SCIENTIFIC Overheating Prevention Device With Calibration Certification

Sebelum PPN:
Rp25.999.900 - Rp27.999.900
Spesifikasi
Setting Range (°C)0 to 500
Power SupplyNo AC100V 50/60Hz 0.5 A 3P power supply plug breaker
Power Cord Length (m)2
Sensor Size (mm)3.2x200
External Dimension (mm)150x210x155
AccessoriesSheath type K class thermocouple (Immersed Part 200mm), body fixed metal bracket; Calibration certificates
Alarm Output (V/A)250/3
Applicable Device Connection Methodpower cord connection terminal block for 4P (3P)
Operation For Detecting Overheating TemperatureShut down the power supply of the target device, alarm notification by buzzer, and alternate display of Er07 and sensor detection temperature on the measurement temperature screen.
Safety devicebuilt-in fuse, self-diagnosis function (Temperature input error/memory error)
SensorK class thermocouple
Temperature Detection Accuracy (°C)±1
Temperature display methodDigital display (Sensor temperature and set temperature display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan