AS ONE ORP General Purpose Electrode

Sebelum PPN:
Rp5.499.900
Spesifikasi
Measurement Temperature Range (°C)0 - 80
Liquid JunctionCeramic
Measurement ORP Range (mV)± 2000
Cord Length (m)1
Tip Size (mm)16x110
Package Size (mm)90x260x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Interval measuring function which performs automatic measuring at constant time interval allows effective use of measuring time and data processing time.
- These products can store much measuring data, and send them at one time to personal computer.
- Operation procedures are displayed on the screen, and measuring condition can be set easily

Ulasan Produk

Tidak ada ulasan