Mettler Toledo Optical Dissolved Oxygen Meter Field Kit Type

Sebelum PPN:
Rp66.999.900
Spesifikasi
Power SupplyAA dry cellx4 volumes (included for test) or MicroUSB
Size (mm)222x70x35
Measurement Range (mg/L)Body/0.00 - 50.00, Attached electrode/0 - 50
AccessoriesElectrode, Electrode clip, Inspection certificate, Standards conformance certificate, Carrying case
Body Accuracy (mg/L)±0.2
Body Resolution0.01mg/L
Dustproof, WaterproofIP67
Equipped Electrode Size (mm)65x16
Number Of Memory Points200
Package Size (mm)380x130x340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Optical meter which consumes no oxygen superior in reproducibility.
Sunlight-proof meter provided with the backlight allowing clear display.
Complies with IP67 water- and dust-proof requirements for use in manufacturing site and outdoor.

Ulasan Produk

Tidak ada ulasan