T & D ONDOTORI Wireless Data Logger Cordless Handset

Sebelum PPN:
Rp10.999.900
Spesifikasi
Measurement Range(Temperature) 0 - 55°C, (Humidity) 10 - 95%RH
Power SupplyAA dry cellx1 (included)
Size (mm)78x18x55
Communication systemWireless, USB, serial communication
Number of ChannelsTemperature, humidity, illuminance, UV 1ch each
AccessoriesThemo-hygro sensor (THA-3151), illuminance sensor (ISA3151)
Memory8000x4
OtherIlluminance/0Lux - 130kLux, Ultraviolet intensity/0mW - 30Wcm2
Package Size (mm)165x145x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Possible to measure the temperature, humidity, illumination ・ UV at the same time.
From base unit of RTR-500 series (1-3528-01 to -04) , possible to collect data by wireless method.

Ulasan Produk

Tidak ada ulasan