ULVAC Oil-Sealed Rotary Vacuum Pump

Sebelum PPN:
Rp60.999.900
Spesifikasi
Size (mm)165.5x419x222.7
Exhaust Speed Effective (L/minute)50/60 (50/60Hz)
Oil usedSO-M (included)
Oil Volume (ml)500 - 800
Power (V)Single-phase 100
Achieving Pressure (Pa)Gas ballast closed/0.67, Gas ballast open/6.7
Package Size (mm)280x500x320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
GCD series is a pump which is a meal-proof type vacuum pump of the intensity which performed the special surface treatment to GLD series, and bears corrosive intense carbon tetrachloride, chloride, acetic acid, etc.
at acid and the beginning of alkali solvent.
Viton*R* is used for oil seal and O-ring.
Oil filtration can also be connected.

Ulasan Produk

Tidak ada ulasan